Hlífðarfilma fyrir SR200
- Tækniupplýsingar
- Colour Transparent
- Shelf life 5 years
- Operating temperature -10 – +55 °C, < 90 % RH
- Storage temperature -20 – +40 °C, < 90 % RH
- Model description SR 343 Protective film
- Short description SR 343 for polycarbonate-visor. The protective films are used for protecting the visor of the Sundström SR 200 full face mask against fouling, e.g. during spray painting
Vörunafn | M. í kassa | |
---|---|---|
Sr 343 hlífðarfilma f. sr 200 1900 T11 204 | 100x | |
Sr 343 hlífðarfilma f. sr 200Vörunúmer: 1900 T11 204Tæknilegar upplýsingar
|