Eldvarnarfrauð
- Tækniupplýsingar
- Contents 750 ml
- Colour Light red
- Container Aerosol can
- Chemical basis Polyurethane
- Min. skin-formation time 10 min
- Min./max. processing temperature 10 to 30 °C
- Silicone-free Yes
- Product weight (per item) 950 g
- Weight of content 800 g
- Ultraviolet resistance No
- Shelf life from production 12 Month
- Conditions to maintain shelf life from production dry storage area, 5°C to 30°C
- Building material class conditions in accordance with DIN EN 13501-1
- Min. processing temperature 10 °C
- Max. processing temperature 30 °C
- Density 1.2 g/cm³
- Min. surface processing temperature 10 °C
- Max. surface processing temperature 30 °C
- Min. processing temperature for can 10 °C
- Max. processing temperature for can 30 °C
- Yield (volume) approx. 35 l
- Conditions for yield Foam yield (free foaming)
- Min./max. surface processing temperature 10 to 30 °C
- Min./max. processing temperature for can 10 to 30 °C
- Max. joint width 30 mm
- Yield (volume) approx./conditions 35 l/Foam yield (free foaming)
- Adhesion Good
- Building materal class B-s1, d0 - Of low flammability
Vörunafn | M. í kassa | |
---|---|---|
Eldvarnarfrauð b1 - 750ml - rautt 0893 303 410 | 12x | |
Eldvarnarfrauð b1 - 750ml - rauttVörunúmer: 0893 303 410Tæknilegar upplýsingar
|