Mínar síður

Stingsagarblað tvímálma

Vörunúmer: 0615 075 25
  • Tækniupplýsingar
  • Ítarupplýsingar
For sawing hard and soft woods, laminated fibreboards, plywood, bonded wood, particle boards

Extremely fast and clean cut


  • Multi blade with progressive tooth pitch for thin and thick materials

  • The ideal blade for construction sites since a single blade can be used for all tasks, eliminating unnecessary changes


High-performance saw blade


High cutting performance and long service life



Colour coding system


The four clearly distinguished colours mean that the right jigsaw blade for the task is always close at hand



Exactly the right jigsaw blade for every application


Three application-optimised quality levels



Outstanding cutting results


Optimum combination of construction material, tooth pitch and saw blade.

Notice
  • High mechanical and thermal loads reduce the service life of the blade

  • Cooling lengthens the service life of jigsaw blades
  • Working length 75 mm
  • Teeth spacing 2.5 mm
  • Number of pieces 5 PCS
  • Material to be processed Wood
  • Jigsaw-blade connection type T shank

Vörunafn Material to be processed M. í kassa
Stingsagarblað tvímálma - long life - l 91mm 0615 050 12 Metal 1x
Alternate Text

Stingsagarblað tvímálma - long life - l 91mm

Vörunúmer: 0615 050 12

Tæknilegar upplýsingar

  • Version

    Corrugated
  • Working length

    68 mm
  • Teeth spacing

    1.2 mm
  • Number of pieces

    5 PCS
  • Material to be processed

    Metal
  • Jigsaw-blade connection type

    T shank
Stingsagarblöð f. tré,harðvið ofl. 5stk. - l 100mm 0615 075 25 Wood 1x
Alternate Text

Stingsagarblöð f. tré,harðvið ofl. 5stk. - l 100mm

Vörunúmer: 0615 075 25

Tæknilegar upplýsingar

  • Working length

    75 mm
  • Teeth spacing

    2.5 mm
  • Number of pieces

    5 PCS
  • Material to be processed

    Wood
  • Jigsaw-blade connection type

    T shank
Tvímálm stings.bl. 155*2. 5stk 0615 115 520 1x
Alternate Text

Tvímálm stings.bl. 155*2. 5stk

Vörunúmer: 0615 115 520

Tæknilegar upplýsingar

  • Teeth spacing

    2 mm
  • Number of pieces

    5 PCS
  • Jigsaw-blade connection type

    T shank
  • Usable length

    155 mm
Tvímálm stings.bl. fjölnot3stk 0615 205 40 1x
Alternate Text

Tvímálm stings.bl. fjölnot3stk

Vörunúmer: 0615 205 40

Tæknilegar upplýsingar

  • Teeth spacing

    4.3 mm
  • Number of pieces

    3 PCS
  • Jigsaw-blade connection type

    T shank
  • Usable length

    106 mm
Tvímálma stingsagarbl. f.ryðfr 0615 250 10 Stainless steel 1x
Alternate Text

Tvímálma stingsagarbl. f.ryðfr

Vörunúmer: 0615 250 10

Tæknilegar upplýsingar

  • Version

    Ground
  • Working length

    57 mm
  • Teeth spacing

    1 mm
  • Number of pieces

    3 PCS
  • Material to be processed

    Stainless steel
  • Jigsaw-blade connection type

    T shank
Tvímálma stingsagarbl. fjölnota 3 stk. - l 100mm 0615 275 40 1x
Alternate Text

Tvímálma stingsagarbl. fjölnota 3 stk. - l 100mm

Vörunúmer: 0615 275 40

Tæknilegar upplýsingar

  • Teeth spacing

    4.3 mm
  • Number of pieces

    3 PCS
  • Jigsaw-blade connection type

    T shank
  • Usable length

    74 mm
Tvímálm stings.bl. fjölnota 3stk - l91mm 0615 290 33 1x
Alternate Text

Tvímálm stings.bl. fjölnota 3stk - l91mm

Vörunúmer: 0615 290 33

Tæknilegar upplýsingar

  • Teeth spacing

    3.3 mm
  • Number of pieces

    3 PCS
  • Jigsaw-blade connection type

    T shank
  • Usable length

    91 mm