Stingsagarblað tvímálma
- Tækniupplýsingar
- Ítarupplýsingar
Extremely fast and clean cut
- Multi blade with progressive tooth pitch for thin and thick materials
- The ideal blade for construction sites since a single blade can be used for all tasks, eliminating unnecessary changes
High-performance saw blade
High cutting performance and long service life
Colour coding system
The four clearly distinguished colours mean that the right jigsaw blade for the task is always close at hand
Exactly the right jigsaw blade for every application
Three application-optimised quality levels
Outstanding cutting results
Optimum combination of construction material, tooth pitch and saw blade.
- For stainless steel jigsaw blades: provide cooling, reduce the number of strokes and switch off oscillation
- Cooling extends the service life of your jigsaw blades
- Teeth spacing 4.3 mm
- Number of pieces 3 PCS
- Jigsaw-blade connection type T shank
- Usable length 74 mm
Vörunafn | Material to be processed | M. í kassa | |
---|---|---|---|
Stingsagarblað tvímálma - long life - l 91mm 0615 050 12 | Metal | 1x | |
Stingsagarblað tvímálma - long life - l 91mmVörunúmer: 0615 050 12Tæknilegar upplýsingar
|
|||
Stingsagarblöð f. tré,harðvið ofl. 5stk. - l 100mm 0615 075 25 | Wood | 1x | |
Stingsagarblöð f. tré,harðvið ofl. 5stk. - l 100mmVörunúmer: 0615 075 25Tæknilegar upplýsingar
|
|||
Tvímálm stings.bl. 155*2. 5stk 0615 115 520 | 1x | ||
Tvímálm stings.bl. 155*2. 5stkVörunúmer: 0615 115 520Tæknilegar upplýsingar
|
|||
Tvímálm stings.bl. fjölnot3stk 0615 205 40 | 1x | ||
Tvímálm stings.bl. fjölnot3stkVörunúmer: 0615 205 40Tæknilegar upplýsingar
|
|||
Tvímálma stingsagarbl. f.ryðfr 0615 250 10 | Stainless steel | 1x | |
Tvímálma stingsagarbl. f.ryðfrVörunúmer: 0615 250 10Tæknilegar upplýsingar
|
|||
Tvímálma stingsagarbl. fjölnota 3 stk. - l 100mm 0615 275 40 | 1x | ||
Tvímálma stingsagarbl. fjölnota 3 stk. - l 100mmVörunúmer: 0615 275 40Tæknilegar upplýsingar
|
|||
Tvímálm stings.bl. fjölnota 3stk - l91mm 0615 290 33 | 1x | ||
Tvímálm stings.bl. fjölnota 3stk - l91mmVörunúmer: 0615 290 33Tæknilegar upplýsingar
|