Nylon slípiskífur
- Tækniupplýsingar
- Ítarupplýsingar
Coarsely structured, elastic, abrasive cleaning sanding fleece made of a special combination of synthetic fibres and evenly embedded abrasive grains (silicon carbide).
Design and properties:
- flexible, open fleece structure
Ideal adjustment to workpiece geometry for optimum surface contact.
Virtually no clogging due to surface abrasion
Uniform and reproducible sanding results
Reduced heat generation - cool sanding
- Continuous exposure of fresh abrasive grain
Uniform, consistent working results and a clean, residue-free surface
- Easy-to-handle sanding power
Minimised risk of damaging workpiece surface or removing too much material
- Free of metals susceptible to corrosion
No contamination of material surfaces
For use on electric drills, straight grinders and flexible shafts
Only for use with suitable clamping mandrels and support flanges
Caution: Flange diameter ≥ half the disc diameter
General working and safety instructions:
The maximum permissible speeds may not be exceeded.
Work only with appropriate protective equipment, such as protective goggles, gloves, ear protectors etc.
Attention: Rough-cleaning sanding fleeces are not suitable for edge sanding. Therefore, only sand along and not against material edges!
Observe operating instructions.
- Colour Black
- Diameter 150 mm
- Max. rotation speed 4000 U/min(rpm)
- Min./max. recommended rotation speed 2500-3000 U/min(rpm)
Vörunafn | Diameter | M. í kassa | |
---|---|---|---|
Nylon slípiskífa 100mm 0585 110 0 | 100 mm | 10x | |
Nylon slípiskífa 100mmVörunúmer: 0585 110 0Tæknilegar upplýsingar
|
|||
Nylon slípiskífa 150mm 0585 115 0 | 150 mm | 5x | |
Nylon slípiskífa 150mmVörunúmer: 0585 115 0Tæknilegar upplýsingar
|