Startkaplar
- Tækniupplýsingar
- Colour Red/Black
- Max. current 600 A
- Cable cross section 35 mm²
- Cable length 4.5 m
Vörunafn | Max. current | M. í kassa | |
---|---|---|---|
Startkaplar 25mm² 3,5m 0772 025 350 | 350 A | 1x | |
Startkaplar 25mm² 3,5mVörunúmer: 0772 025 350Tæknilegar upplýsingar
|
|||
Startkaplar 35mm² 4,5m 0772 035 521 | 600 A | 1x | |
Startkaplar 35mm² 4,5mVörunúmer: 0772 035 521Tæknilegar upplýsingar
|