Pylsupera 24v
Vörunúmer: 0720 177 2
- Tækniupplýsingar
- Ítarupplýsingar
Economical bulb for light commercial vehicles 24V
- Nominal voltage 24 V/DC
- Length (A) 30 mm
- Power rating 3 W
- Socket designation SV7-8
- Max. width of glass bulb 6.3 mm
- Contact length 3.5 mm
Vörunafn | Nominal voltage | Power rating | Length (A) | Socket designation | M. í kassa | |
---|---|---|---|---|---|---|
Pylsupera 24v 3w l21mm 0720 177 2 | 24 V/DC | 3 W | 30 mm | SV7-8 | 10x | |
Pylsupera 24v 3w l21mmVörunúmer: 0720 177 2Tæknilegar upplýsingar
|