Framljósapera mjó
- Tækniupplýsingar
- Ítarupplýsingar
Trusted OEM quality for standard applications
- Nominal voltage 24 V/DC
- Power rating 70 W
- Socket designation P14s
Vörunafn | Nominal voltage | Power rating | Socket designation | M. í kassa | |
---|---|---|---|---|---|
Pera halogen h1 24v 70w 0720 111 2 | 24 V/DC | 70 W | P14s | 10x | |
Pera halogen h1 24v 70wVörunúmer: 0720 111 2Tæknilegar upplýsingar
|
|||||
Pera truckstar h1 24v 70w 100% 0720 111 21 | 24 V/DC | 70 W | P14,5s | 10x | |
Pera truckstar h1 24v 70w 100%Vörunúmer: 0720 111 21Tæknilegar upplýsingar
|
|||||
Halogen pera h21w 24v 21w 0720 132 20 | 24 V/DC | 21 W | BAY9s | 10x | |
Halogen pera h21w 24v 21wVörunúmer: 0720 132 20Tæknilegar upplýsingar
|