Skrall liðlyklasett
- Tækniupplýsingar
- Ítarupplýsingar
6 pieces. Flexible ratchet head provides greater freedom for fingers and for overcoming obstacles.
Very rugged, strong ratchets for high tightening torques
- Design: Metric
- Drive: Ring side POWERDRIV®, bi-hexagon, finely toothed, 72 teeth
- Standard: Max. torque in line with DIN 899
- Material: Chromium-vanadium steel
- Surface: Chrome-plated, matt satin finish
- Geometry: Head offset 15°, ring side 180° joint, strong heads for heavy-duty applications
Notice
This special tool may only be subjected to the maximum torque. For this reason, the wrenches are only suitable for loosening bolts to a limited extent.
- Number of pieces in assortment/set 6 PCS
Vörunafn | M. í kassa | |
---|---|---|
Skrall-liðlyklasett 8-19mm 6stk. 0714 263 50 | 1x | |
Skrall-liðlyklasett 8-19mm 6stk.Vörunúmer: 0714 263 50Tæknilegar upplýsingar
|