Skrall liðlyklar
- Tækniupplýsingar
- Ítarupplýsingar
- Very rugged, strong ratchets for high tightening torques
- Design: Metric
- Drive: Ring side POWERDRIV bi-hexagon, fine-tooth 72 teeth
- Standard: Max. Torque according to DIN 899
- Material: Chromium-vanadium steel
- Surface: Chrome-plated, matt satin finish
- Geometry: Head offset 15°, ring side 180° joint, strong heads for heavy-duty applications
This special tool may only be subjected to the maximum torque. For this reason, the wrenches are only suitable for loosening bolts to a limited extent.
- Length (l) 226 mm
- Width across flats (SW) 17 mm
- External diameter of ring (d) 31.2 mm
- Width of jaws (outside) (b1) 35.5 mm
- Thickness of jaw (a1) 7.6 mm
- Ring thickness (a2) 10.3 mm
- Max. torque (F max.) 205 Nm
Vörunafn | Width across flats (SW) | M. í kassa | |
---|---|---|---|
Skrall-lið-lykill 8mm 0714 263 08 | 8 mm | 1x | |
Skrall-lið-lykill 8mmVörunúmer: 0714 263 08Tæknilegar upplýsingar
|
|||
Skrall-lið-lykill 10mm 0714 263 10 | 10 mm | 0x | |
Skrall-lið-lykill 10mmVörunúmer: 0714 263 10Tæknilegar upplýsingar
|
|||
Skrall-lið-lykill 11mm 0714 263 11 | 11 mm | 1x | |
Skrall-lið-lykill 11mmVörunúmer: 0714 263 11Tæknilegar upplýsingar
|
|||
Skrall-lið-lykill 12mm 0714 263 12 | 12 mm | 1x | |
Skrall-lið-lykill 12mmVörunúmer: 0714 263 12Tæknilegar upplýsingar
|
|||
Skrall-lið-lykill 13mm 0714 263 13 | 13 mm | 1x | |
Skrall-lið-lykill 13mmVörunúmer: 0714 263 13Tæknilegar upplýsingar
|
|||
Skrall-lið-lykill 14mm 0714 263 14 | 14 mm | 1x | |
Skrall-lið-lykill 14mmVörunúmer: 0714 263 14Tæknilegar upplýsingar
|
|||
Skrall-lið-lykill 15mm 0714 263 15 | 15 mm | 1x | |
Skrall-lið-lykill 15mmVörunúmer: 0714 263 15Tæknilegar upplýsingar
|
|||
Skrall-lið-lykill 16mm 0714 263 16 | 16 mm | 1x | |
Skrall-lið-lykill 16mmVörunúmer: 0714 263 16Tæknilegar upplýsingar
|
|||
Skrall-lið-lykill 17mm 0714 263 17 | 17 mm | 0x | |
Skrall-lið-lykill 17mmVörunúmer: 0714 263 17Tæknilegar upplýsingar
|
|||
Skrall-lið-lykill 18mm 0714 263 18 | 18 mm | 1x | |
Skrall-lið-lykill 18mmVörunúmer: 0714 263 18Tæknilegar upplýsingar
|
|||
Skrall-lið-lykill 19mm 0714 263 19 | 19 mm | 1x | |
Skrall-lið-lykill 19mmVörunúmer: 0714 263 19Tæknilegar upplýsingar
|