Smurkoppur H3 90°
- Tækniupplýsingar
- Material Steel
- Surface Galvanised
-
Form
C, H3
Square-cut - Length (l1) 18 mm
- Norms DIN 71412
- RoHS-compliant Yes
- Pitch 1 mm
- Thread type x nominal diameter x pitch (d1) R1/4 x 1
- Product weight (per item) 12.479 g
- Width across flats (s1) 11 mm
- Thread length (metric thread) (lg) 6 mm
Vörunafn | Material | Thread type x nominal diameter x pitch (d1) | M. í kassa | |
---|---|---|---|---|
Smurkoppur h3 m6 x 1 0986 60 | Steel | M6 x 1 | 25x | |
Smurkoppur h3 m6 x 1Vörunúmer: 0986 60Tæknilegar upplýsingar
|
||||
Smurkoppur h3 m8 x 1 0986 61 | Steel | M8 x 1 | 25x | |
Smurkoppur h3 m8 x 1Vörunúmer: 0986 61Tæknilegar upplýsingar
|
||||
Smurkoppur h3 m10 x 1 0986 62 | Steel | M10 x 1 | 25x | |
Smurkoppur h3 m10 x 1Vörunúmer: 0986 62Tæknilegar upplýsingar
|
||||
Smurkoppur h3 r 1/8 0986 63 | Steel | R1/8 x 1 | 100x | |
Smurkoppur h3 r 1/8Vörunúmer: 0986 63Tæknilegar upplýsingar
|
||||
Smurkoppur h3 r 1/4 0986 64 | Steel | R1/4 x 1 | 25x | |
Smurkoppur h3 r 1/4Vörunúmer: 0986 64Tæknilegar upplýsingar
|
||||
Smurkoppur h3 r1/8 90° a2 0986 91 18 | Stainless steel A2, 1.4305 | R1/8 | 100x | |
Smurkoppur h3 r1/8 90° a2Vörunúmer: 0986 91 18Tæknilegar upplýsingar
|
||||
Smurkoppur h3 m6x1 90° a2 0986 91 61 | Stainless steel A2, 1.4305 | M6 x 1 | 100x | |
Smurkoppur h3 m6x1 90° a2Vörunúmer: 0986 91 61Tæknilegar upplýsingar
|
||||
Smurkoppur h3 m8x1 90° a2 0986 91 81 | Stainless steel A2, 1.4305 | M8 x 1 | 100x | |
Smurkoppur h3 m8x1 90° a2Vörunúmer: 0986 91 81Tæknilegar upplýsingar
|