Smurkoppur H1
- Tækniupplýsingar
- Ítarupplýsingar
- Straight shape H1/A 180°
- With cone-shaped thread
- Material Steel
- Surface Galvanised
- Form A, H1
- Length (l1) 16 mm
- Norms DIN 71412
- RoHS-compliant Yes
- Thread type x nominal diameter x pitch (d1) R1/8
- Product weight (per item) 5.130 g
- Width across flats (s1) 11 mm
- Thread length (metric thread) (lg) 5.4 mm
Vörunafn | Material | Thread type x nominal diameter x pitch (d1) | M. í kassa | |
---|---|---|---|---|
Smurkoppur h1 m8 x 1,25 0986 135 | Steel | M8 x 1,25 | 25x | |
Smurkoppur h1 m8 x 1,25Vörunúmer: 0986 135Tæknilegar upplýsingar
|
||||
Smurkoppur h1 m10 x 1,5 0986 136 | Steel | M10 x 1,5 | 25x | |
Smurkoppur h1 m10 x 1,5Vörunúmer: 0986 136Tæknilegar upplýsingar
|
||||
Smurkoppur h1 m6 x 1 0986 40 | Steel | M6 x 1 | 25x | |
Smurkoppur h1 m6 x 1Vörunúmer: 0986 40Tæknilegar upplýsingar
|
||||
Smurkoppur h1 m8 x 1 0986 41 | Steel | M8 x 1 | 25x | |
Smurkoppur h1 m8 x 1Vörunúmer: 0986 41Tæknilegar upplýsingar
|
||||
Smurkoppur h1 m10 x 1 0986 42 | Steel | M10 x 1 | 25x | |
Smurkoppur h1 m10 x 1Vörunúmer: 0986 42Tæknilegar upplýsingar
|
||||
Smurkoppur h1 r 1/8 0986 43 | Steel | R1/8 | 25x | |
Smurkoppur h1 r 1/8Vörunúmer: 0986 43Tæknilegar upplýsingar
|
||||
Smurkoppur h1 r 1/4 0986 44 | Steel | R1/4 | 25x | |
Smurkoppur h1 r 1/4Vörunúmer: 0986 44Tæknilegar upplýsingar
|
||||
Smurkoppur h1 m10x1 a2 0986 75 101 | Stainless steel A2, 1.4305 | M10 x 1 | 100x | |
Smurkoppur h1 m10x1 a2Vörunúmer: 0986 75 101Tæknilegar upplýsingar
|
||||
Smurkoppur h1 r1/8 a2 0986 75 18 | Stainless steel A2, 1.4305 | R1/8 | 100x | |
Smurkoppur h1 r1/8 a2Vörunúmer: 0986 75 18Tæknilegar upplýsingar
|
||||
Smurkoppur h1 m6x1 a2 0986 75 61 | Stainless steel A2, 1.4305 | M6 x 1 | 100x | |
Smurkoppur h1 m6x1 a2Vörunúmer: 0986 75 61Tæknilegar upplýsingar
|
||||
Smurkoppur h1 m8x1 a2 0986 75 81 | Stainless steel A2, 1.4305 | M8 x 1 | 100x | |
Smurkoppur h1 m8x1 a2Vörunúmer: 0986 75 81Tæknilegar upplýsingar
|