Lithiumbætt koppafeiti
- Tækniupplýsingar
- Ítarupplýsingar
- Stable under heavy loads and resistant to oxidation
- Forms an excellent seal to repel dust and dirt
- Good adhesive properties
- Silicone-free, acid-free, resin-free and AOX-free
Greases are supplied in plastic cartridges. The plastic cartridges improve storage (they prevent the grease from oozing out at high temperature). Store cartridges upright in a cool, dry place! The operating instructions of the vehicle, machinery and assembly manufacturers must be observed! For further information, refer to the Technical Data Sheet.
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.
- Colour Yellow
- Container Cartridge
- Silicone-free Yes
- Weight of content 400 g
- Min. temperature conditions -30 °C
- Max. temperature conditions 130 °C
- Min./max. temperature conditions -30 to 130 °C
- Shelf life from production 60 Month
- Smell/fragrance Characteristic
- Density 1 g/cm³
- AOX-free Yes
- Density conditions at 20°C
- Max. short-term temperature resistance 130 °C
- Conditions for viscosity of oil basis at 40°C
- Acid-free Yes
- Resin-free Yes
- Soap base Lithium 12 hydroxystearate
- Lubricant code K2K-30
- NLGI grade/conditions 2 / with DIN 51818
- Base oil viscosity, kinematic/conditions 110 mm²/s / at 40°C
- Min. dripping point/conditions 180 °C / in accordance with DIN ISO 2176
- Min./max. worked penetration /conditions 265-295 / in accordance with DIN ISO 2137
- Corrosion protection period/category Corrosion category 0
- VKA welding load 1800 N
- Oil basis Mineral oil
- Lubricant system Grease
- Dripping point conditions in accordance with DIN ISO 2176
- Worked penetration conditions in accordance with DIN ISO 2137
- Conditions for NLGI grade with DIN 51818
- Corrosion protection period conditions in accordance with DIN 51802, SKF Emcor test
- Conditions for VKA welding load in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines)
- Free from heavy metals Yes
- Chloric No
Vörunafn | M. í kassa | |
---|---|---|
Koppafeiti, lithiumbætt 400g 0893 870 1 | 12x | |
Koppafeiti, lithiumbætt 400gVörunúmer: 0893 870 1Tæknilegar upplýsingar
|