Grafítbætt koppafeiti
- Tækniupplýsingar
- Ítarupplýsingar
- Resistant to high pressure due to EP additives
- Excellent emergency running properties thanks to the graphite
- Good sealing action and protection against corrosion
- Excellent resistance to dust, dirt and water
Greases are supplied in plastic cartridges. The plastic cartridges improve storage (they prevent the grease from oozing out at high temperature). Store cartridges upright in a cool, dry place! The operating instructions of the vehicle, machinery and assembly manufacturers must be observed!
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.
- Colour Grey/black
- Container Cartridge
- Silicone-free Yes
- Weight of content 400 g
- Min. temperature conditions -30 °C
- Max. temperature conditions 130 °C
- Min./max. temperature conditions -30 to 130 °C
- Shelf life from production 60 Month
- Smell/fragrance Characteristic
- Density 0.871 g/cm³
- AOX-free Yes
- Density conditions at 20°C
- Conditions for viscosity of oil basis at 40°C
- Acid-free Yes
- Resin-free Yes
- Soap base Lithium 12 hydroxystearate
- Lubricant code KPF2K-30
- NLGI grade/conditions 2 / with DIN 51818
- Base oil viscosity, kinematic/conditions 110 mm²/s / at 40°C
- Min. dripping point/conditions 180 °C / in accordance with DIN ISO 2176
- Min./max. worked penetration /conditions 265-295 / in accordance with DIN ISO 2137
- Corrosion protection period/category Corrosion category 0
- VKA welding load 2400 N
- Oil basis Mineral oil
- Lubricant system Grease
- Dripping point conditions in accordance with DIN ISO 2176
- Worked penetration conditions in accordance with DIN ISO 2137
- Conditions for NLGI grade with DIN 51818
- Corrosion protection period conditions in accordance with DIN 51802, SKF Emcor test
- Conditions for VKA welding load in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines)
- Free from heavy metals Yes
- Behaviour in the presence of water/conditions 1-90 / in accordance with DIN 51807-1
Vörunafn | M. í kassa | |
---|---|---|
Koppafeiti, grafít 400g 0893 871 1 | 12x | |
Koppafeiti, grafít 400gVörunúmer: 0893 871 1Tæknilegar upplýsingar
|