Bíla svampur 17,5*12*6mm 0899 700 400
|
1x |
|
Vörunúmer: 0899 700 400
-
Material
Polyurethane foam
-
Length
18 cm
-
Height
6 cm
-
Width
13 cm
-
Length x width x height
18 x 13 x 6 cm
-
Compression force deflection
4 kPa
-
Compression force deflection conditions
40% deformation
-
Min. transverse tensile strength
60 N/cm²
-
Min. diagonal breaking elongation
100 %
-
Min. longitudinal tensile strength
60 N/cm²
|
Djúphreinsisvampur m.slípiefni f. rúður 0899 700 408
|
48x |
|
|
Bíla svampur - tvöfaldur - 180 x 120 x 60 mm 0899 700 433
|
2x |
|
Vörunúmer: 0899 700 433
-
Material
Polyurethane foam
-
Colour
Anthracite (base material)
-
Length
180 mm
-
Height
60 mm
-
Width
120 mm
|