Mínar síður

Dekkjahreinsir

  • Tækniupplýsingar
  • Ítarupplýsingar
High-quality care product for tyre walls

Cleans, cares, protects


  • Simple application in one action, thereby saving time

  • Repeated wiping is not required

  • Ideal before placing tyres into storage

  • Dust and dirt-repellent

  • Does not attach paintwork, plastics, rubber or metals


Silk-matt gloss


  • New tyre look

  • Visually enhances, making it particularly suitable for demonstration vehicles


Optimum UV and ozone protection


  • Does not whiten tyres

  • Prevents brittling and cracks caused by age


Care foam


  • Economical to use

  • Forms a stable foam on the tyre, which runs off after sinking down


AOX and solvent-free

Notice

Do not spray on tyre treads, brake discs and brake drums. Contains silicone.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 500 ml
  • Colour White
  • Chemical basis Alkaline surfactants, silicone oil
  • Density/conditions 0,919 g/cm³ / at 20°C
  • Silicone-free No
  • Product weight (per item) 582 g
  • Shelf life from production 18 Month
  • Smell/fragrance Characteristic
  • AOX-free Yes
  • pH value/conditions 9 / at 20°C
  • Bio-degradable Yes

Vörunafn M. í kassa
Dekkjahreinsir 500ml úðabrúsi 0890 121 12x
Alternate Text

Dekkjahreinsir 500ml úðabrúsi

Vörunúmer: 0890 121

Tæknilegar upplýsingar

  • Contents

    500 ml
  • Colour

    White
  • Chemical basis

    Alkaline surfactants, silicone oil
  • Density/conditions

    0,919 g/cm³ / at 20°C
  • Silicone-free

    No
  • Product weight (per item)

    582 g
  • Shelf life from production

    18 Month
  • Smell/fragrance

    Characteristic
  • AOX-free

    Yes
  • pH value/conditions

    9 / at 20°C