Silíkonhreinsir
- Tækniupplýsingar
- Ítarupplýsingar
- High level of cleaning power and long flash-off time
- Ideal for cleaning plastic
Hazard class/category: Flammable liquids, Category 3; specific target organ toxicity – one-off exposure, Category 3, central nervous system; specific target organ toxicity – repeated exposure, Category 1, central nervous system; aspiration hazard, Category 1; chronic aquatic toxicity, Category 2
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 5 l
- Colour Colourless
- Container Plastic canister
- Chemical basis Naphtha
- Min. flashing point 40 °C
- Shelf life from production 24 Month
- Smell/fragrance Mild
- Density 0.766 g/cm³
- AOX-free Yes
- Bio-degradable Yes
Vörunafn | M. í kassa | |
---|---|---|
Silíkonhreinsir 5l 0893 222 5 | 1x | |
Silíkonhreinsir 5lVörunúmer: 0893 222 5Tæknilegar upplýsingar
|