H4 Longlife pera - 24V/75W
- Tækniupplýsingar
- Ítarupplýsingar
For performance-orientated drivers
Hard wearing helix technology
- Greater resistance to vibration
- Suitable for extreme road conditions
Extremely durable
- Saves money and prevents downtime
- Longer change intervals
Greater resistance to vibration (heavy-duty)
- Nominal voltage 24 V/DC
- Power rating 75 W
- Socket designation P43t
- Power/power of second spiral coil 75 / 70 W
- Power of second spiral coil 70 W
Vörunafn | M. í kassa | |
---|---|---|
Pera h4 24v 75/70w lengri líftími 0720 110 25 | 2x | |
Pera h4 24v 75/70w lengri líftímiVörunúmer: 0720 110 25Tæknilegar upplýsingar
|