Slípimotturúllur
- Tækniupplýsingar
- Ítarupplýsingar
Highly flexible nylon hand sanding fleece for cleaning surfaces (rust removal) and matting new parts, old paint and aluminium. For optimum use in critical areas like folds, corners, recesses or sharp corners and edges and on interior body parts.
- Length 5 m
- Width 115 mm
- Grid size P1000
Vörunafn | Grid size | M. í kassa | |
---|---|---|---|
Slípimotturúlla 115mm x 5m p100 0585 805 100 | P100 | 1x | |
Slípimotturúlla 115mm x 5m p100Vörunúmer: 0585 805 100Tæknilegar upplýsingar
|
|||
Slípimotturúlla 115mm x 5m p180 0585 805 180 | P180 | 1x | |
Slípimotturúlla 115mm x 5m p180Vörunúmer: 0585 805 180Tæknilegar upplýsingar
|
|||
Slípimotturúlla 115mm x 5m p280 0585 805 280 | P280 | 1x | |
Slípimotturúlla 115mm x 5m p280Vörunúmer: 0585 805 280Tæknilegar upplýsingar
|
|||
Slípimotturúlla 115mm x 5m p1000 0585 805 600 | P1000 | 1x | |
Slípimotturúlla 115mm x 5m p1000Vörunúmer: 0585 805 600Tæknilegar upplýsingar
|