Sverðsagarblað 150x3,0mm - rescue - 3stk 0615 515 030
|
|
1x |
|
Vörunúmer: 0615 515 030
-
Suitable for
Stainless steel, sheet metals and profiles
-
Length
150 mm
-
Thickness
1.35 mm
-
Teeth spacing
3 mm
-
Number of pieces
3 PCS
-
Especially suitable for
Laminated safety glass. High strength steel
|
Sverðsagarblað 228x3,0mm - rescue - 3stk 0615 522 830
|
|
1x |
|
Vörunúmer: 0615 522 830
-
Suitable for
Stainless steel, sheet metals and profiles
-
Length
228 mm
-
Thickness
1.35 mm
-
Teeth spacing
3 mm
-
Number of pieces
3 PCS
-
Especially suitable for
Laminated safety glass. High strength steel
|
Sverðsagarblað multi f.stál, steypu ofl - l 228mm 0615 722 831
|
|
1x |
|
Vörunúmer: 0615 722 831
-
Length (l)
225 mm
-
Thickness
1 mm
-
Number of pieces
2 PCS
|
Sverðsagarblað multi 228x4,2 - 5 stk 0615 722 842
|
|
1x |
|
Vörunúmer: 0615 722 842
-
Length (l)
228 mm
-
Thickness
1.6 mm
-
Teeth spacing
4.36 mm
-
Number of pieces
5 PCS
|
Sverðsagarblað fyrir tré 150x1,25 - 5stk 0615 815 030
|
|
1x |
|
Vörunúmer: 0615 815 030
-
Length (l)
150 mm
-
Thickness
1.25 mm
-
Number of pieces
5 PCS
-
Min./max teeth spacing
3,6-5,1 mm
|
Sverðsagarblað fyrir tré 305x1,25 - 5 stk 0615 830 040
|
|
1x |
|
Vörunúmer: 0615 830 040
-
Length (l)
305 mm
-
Thickness
1.25 mm
-
Number of pieces
5 PCS
-
Min./max teeth spacing
3,6-5,1 mm
|
Sverðsagarblað fyrir blikk 150x0,9 - 5 stk 0615 915 010
|
Metal |
1x |
|
Vörunúmer: 0615 915 010
-
Length (l)
150 mm
-
Thickness
0.9 mm
-
Teeth spacing
1 mm
-
Number of pieces
5 PCS
-
Material to be processed
Metal
|
Sverðsagarblað fyrir blikk 150x0,9 - 5 stk 0615 915 014
|
Metal |
1x |
|
Vörunúmer: 0615 915 014
-
Length (l)
150 mm
-
Thickness
0.9 mm
-
Teeth spacing
1.4 mm
-
Number of pieces
5 PCS
-
Material to be processed
Metal
|
Sverðsagarblað fyrir blikk -150x0,9mm -5 stk 0615 915 026
|
Metal |
1x |
|
Vörunúmer: 0615 915 026
-
Length (l)
150 mm
-
Thickness
0.9 mm
-
Number of pieces
5 PCS
-
Material to be processed
Metal
-
Min./max teeth spacing
1,8-2,6 mm
|
Sverðsagarblað multi - 150x0,9mm - 25st 0615 915 031
|
Metal |
1x |
|
Vörunúmer: 0615 915 031
-
Length (l)
150 mm
-
Thickness
0.9 mm
-
Number of pieces
25 PCS
-
Material to be processed
Metal
-
Min./max teeth spacing
1,7-3 mm
|
Sverðsagarblað fyrir málm - 228x1,4mm - 5stk 0615 922 814
|
Metal |
1x |
|
Vörunúmer: 0615 922 814
-
Length (l)
228 mm
-
Thickness
0.9 mm
-
Teeth spacing
1.4 mm
-
Number of pieces
5 PCS
-
Material to be processed
Metal
|
Sverðsagarblað 228x0,9mm 14t - 5 stk 0615 922 818
|
Metal |
1x |
|
Vörunúmer: 0615 922 818
-
Length (l)
228 mm
-
Thickness
0.9 mm
-
Teeth spacing
1.8 mm
-
Number of pieces
5 PCS
-
Material to be processed
Metal
|
Sverðsagarblað fyrir járn 228x0,9mm - 5 stk 0615 922 826
|
Metal |
1x |
|
Vörunúmer: 0615 922 826
-
Length (l)
228 mm
-
Thickness
0.9 mm
-
Number of pieces
5 PCS
-
Material to be processed
Metal
-
Min./max teeth spacing
1,8-2,6 mm
|
Sverðsagarblað demolition 228x1,6mm - 5stk. 0615 922 829
|
Metal |
1x |
|
Vörunúmer: 0615 922 829
-
Length (l)
228 mm
-
Thickness
1.6 mm
-
Number of pieces
5 PCS
-
Material to be processed
Metal
-
Min./max teeth spacing
2,5-3,2 mm
|
Sverðsagarblað fyrir járn 305x0,9mm 10-14t - 5 stk 0615 930 526
|
Metal |
1x |
|
Vörunúmer: 0615 930 526
-
Length (l)
305 mm
-
Thickness
0.9 mm
-
Number of pieces
5 PCS
-
Material to be processed
Metal
-
Min./max teeth spacing
1,8-2,6 mm
|