Járnsagarblöð
- Tækniupplýsingar
- Ítarupplýsingar
No saw blade offers more cutting performance and flexibility.
Specialist steels: High-alloyed, high-speed steel on tooth edge, tough tool steel on back.
Tooth edges of fully hardened material make for unbeatable cutting performance and service life.
Work faster, longer and more economically with only one saw blade.
Normal toothing
- More profitability
- More safety
- High cutting performance
- Prolonged service life
Progressive toothing
- Universally used
- High tooth pitch in the initial cut area for easy initial cuts. Fluttering of thin materials is considerably reduced.
- Low tooth pitch in remaining cutting area for high cutting performance.
- Length (l) 300 mm
- Max. material thickness 2 mm
- Width (B) 13 mm
- Thickness (H) 0.65 mm
- Min./max. teeth per unit of length 18-32 PCS/Inch
Vörunafn | Teeth per unit of length | M. í kassa | |
---|---|---|---|
Járnsagarblað 24 tanna 0603 300 13 | 24 PCS/Inch | 10x | |
Járnsagarblað 24 tannaVörunúmer: 0603 300 13Tæknilegar upplýsingar
|
|||
Járnsagarblað 32 tanna 0603 300 133 | 32 PCS/Inch | 10x | |
Járnsagarblað 32 tannaVörunúmer: 0603 300 133Tæknilegar upplýsingar
|
|||
Járnsagarblað 18-32 tanna 0603 301 13 | 10x | ||
Járnsagarblað 18-32 tannaVörunúmer: 0603 301 13Tæknilegar upplýsingar
|