Pappaskífur
- Tækniupplýsingar
- Ítarupplýsingar
22 mm hole with cross slot
Carrier material made from vulcanised fibre
- Grain size 16-50: 0.8 mm
- Grain 60-120: 0.6 mm
Highly elastic fully synthetic resin bonding
Long service life
Electrostatic dispersion
Uniform removal rates
General working and safety instructions
- Only use fibre discs with approved, undamaged support plates
- The diameter of the fibre disc must not be more than 15 mm greater than the diameter of the support plate
- Plunge-cut grinding is not permitted
- Always wear appropriate protective equipment, e.g. safety glasses, gloves, hearing protection, etc.
- Store out of direct sunlight and away from heat sources. Do not store in damp environments or on the floor
- Store in original packaging at 18-22°C and 45-60% relative air humidity
- Diameter (Ø) 115 mm
- Grid size 36
- Max. rotation speed 13300 U/min(rpm)
- Material of abrasive medium Normal corundum
- Bore diameter 22.23 mm
- Backing material Vulcanised fibre
- Adhesive base All-synthetic resin
Vörunafn | Diameter (Ø) | Grid size | M. í kassa | |
---|---|---|---|---|
Pappaskífur 115x22 p120 0580 115 120 | 115 mm | 120 | 50x | |
Pappaskífur 115x22 p120Vörunúmer: 0580 115 120Tæknilegar upplýsingar
|
||||
Pappaskífur 115x22 p36 0580 115 36 | 115 mm | 36 | 50x | |
Pappaskífur 115x22 p36Vörunúmer: 0580 115 36Tæknilegar upplýsingar
|
||||
Pappaskífur 115x22 p80 0580 115 80 | 115 mm | 80 | 50x | |
Pappaskífur 115x22 p80Vörunúmer: 0580 115 80Tæknilegar upplýsingar
|
||||
Pappaskífur 125x22 p120 0580 125 120 | 125 mm | 120 | 50x | |
Pappaskífur 125x22 p120Vörunúmer: 0580 125 120Tæknilegar upplýsingar
|
||||
Pappaskífur 125x22 p16 0580 125 16 | 125 mm | 16 | 50x | |
Pappaskífur 125x22 p16Vörunúmer: 0580 125 16Tæknilegar upplýsingar
|
||||
Pappaskífur 125x22 p24 0580 125 24 | 125 mm | 24 | 50x | |
Pappaskífur 125x22 p24Vörunúmer: 0580 125 24Tæknilegar upplýsingar
|
||||
Pappaskífur 125x22 p36 0580 125 36 | 125 mm | 36 | 50x | |
Pappaskífur 125x22 p36Vörunúmer: 0580 125 36Tæknilegar upplýsingar
|
||||
Pappaskífur 125x22 p40 0580 125 40 | 125 mm | 40 | 50x | |
Pappaskífur 125x22 p40Vörunúmer: 0580 125 40Tæknilegar upplýsingar
|
||||
Pappaskífur 125x22 p60 0580 125 60 | 125 mm | 60 | 50x | |
Pappaskífur 125x22 p60Vörunúmer: 0580 125 60Tæknilegar upplýsingar
|
||||
Pappaskífur 125x22 p80 0580 125 80 | 125 mm | 80 | 50x | |
Pappaskífur 125x22 p80Vörunúmer: 0580 125 80Tæknilegar upplýsingar
|
||||
Pappaskífur 180x22 p120 0580 180 120 | 180 mm | 120 | 50x | |
Pappaskífur 180x22 p120Vörunúmer: 0580 180 120Tæknilegar upplýsingar
|
||||
Pappaskífur 180x22 p24 0580 180 24 | 180 mm | 24 | 50x | |
Pappaskífur 180x22 p24Vörunúmer: 0580 180 24Tæknilegar upplýsingar
|
||||
Pappaskífur 180x22 p36 0580 180 36 | 180 mm | 36 | 50x | |
Pappaskífur 180x22 p36Vörunúmer: 0580 180 36Tæknilegar upplýsingar
|
||||
Pappaskífur 180x22 p40 0580 180 40 | 180 mm | 40 | 50x | |
Pappaskífur 180x22 p40Vörunúmer: 0580 180 40Tæknilegar upplýsingar
|
||||
Pappaskífur 180x22 p60 0580 180 60 | 180 mm | 60 | 50x | |
Pappaskífur 180x22 p60Vörunúmer: 0580 180 60Tæknilegar upplýsingar
|