Mínar síður

Vatnsheld tengi

Vatnsheld tengi
  • Tækniupplýsingar
  • Ítarupplýsingar
TE Superseal 1.5 Series
Proof of Performance

Complies with IEC 529 and DIN 40050 IP 67

  • Material PA - Polyamide
  • Colour Black
  • Min./max. temperature conditions -40 to 125 °C
  • Number of electrical poles 6 PCS
  • Contact gauge 1.5 mm
  • Min./max. wire cross section 0,35-2,5 mm²
  • IP protection class IP 67
  • Max. nominal voltage 24 V/DC
  • Max. current 14 A
  • Type Kerling

Vörunafn M. í kassa
Vatnsheld tengi f. 1 karl 0555 102 1 4x
Alternate Text

Vatnsheld tengi f. 1 karl

Vörunúmer: 0555 102 1

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Black
  • Min./max. temperature conditions

    -40 to 125 °C
  • Number of electrical poles

    1 PCS
  • Contact gauge

    1.5 mm
  • Min./max. wire cross section

    0,35-2,5 mm²
  • IP protection class

    IP 67
  • Max. nominal voltage

    24 V/DC
  • Max. current

    14 A
  • Type

    Karl
Vatnsheld tengi 2 karl 0555 102 2 4x
Alternate Text

Vatnsheld tengi 2 karl

Vörunúmer: 0555 102 2

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Black
  • Min./max. temperature conditions

    -40 to 125 °C
  • Number of electrical poles

    2 PCS
  • Contact gauge

    1.5 mm
  • Min./max. wire cross section

    0,35-2,5 mm²
  • IP protection class

    IP 67
  • Max. nominal voltage

    24 V/DC
  • Max. current

    14 A
  • Type

    Karl
Vatnsheld tengi 3 karl 0555 102 3 4x
Alternate Text

Vatnsheld tengi 3 karl

Vörunúmer: 0555 102 3

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Black
  • Min./max. temperature conditions

    -40 to 125 °C
  • Number of electrical poles

    3 PCS
  • Contact gauge

    1.5 mm
  • Min./max. wire cross section

    0,35-2,5 mm²
  • IP protection class

    IP 67
  • Max. nominal voltage

    24 V/DC
  • Max. current

    14 A
  • Type

    Karl
Vatnsheld tengi 4 karl 0555 102 4 4x
Alternate Text

Vatnsheld tengi 4 karl

Vörunúmer: 0555 102 4

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Black
  • Min./max. temperature conditions

    -40 to 125 °C
  • Number of electrical poles

    4 PCS
  • Contact gauge

    1.5 mm
  • Min./max. wire cross section

    0,35-2,5 mm²
  • IP protection class

    IP 67
  • Max. nominal voltage

    24 V/DC
  • Max. current

    14 A
  • Type

    Karl
Vatnsheld tengi 5 karl 0555 102 5 4x
Alternate Text

Vatnsheld tengi 5 karl

Vörunúmer: 0555 102 5

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Black
  • Min./max. temperature conditions

    -40 to 125 °C
  • Number of electrical poles

    5 PCS
  • Contact gauge

    1.5 mm
  • Min./max. wire cross section

    0,35-2,5 mm²
  • IP protection class

    IP 67
  • Max. nominal voltage

    24 V/DC
  • Max. current

    14 A
  • Type

    Karl
Vatnsheld tengi 6 karl 0555 102 6 4x
Alternate Text

Vatnsheld tengi 6 karl

Vörunúmer: 0555 102 6

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Black
  • Min./max. temperature conditions

    -40 to 125 °C
  • Number of electrical poles

    6 PCS
  • Contact gauge

    1.5 mm
  • Min./max. wire cross section

    0,35-2,5 mm²
  • IP protection class

    IP 67
  • Max. nominal voltage

    24 V/DC
  • Max. current

    14 A
  • Type

    Karl
Vatnsheld tengi f. 1 kerling 0555 103 1 4x
Alternate Text

Vatnsheld tengi f. 1 kerling

Vörunúmer: 0555 103 1

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Black
  • Min./max. temperature conditions

    -40 to 125 °C
  • Number of electrical poles

    1 PCS
  • Contact gauge

    1.5 mm
  • Min./max. wire cross section

    0,35-2,5 mm²
  • IP protection class

    IP 67
  • Max. nominal voltage

    24 V/DC
  • Max. current

    14 A
  • Type

    Kerling
Vatnsheld tengi 2 kerling 0555 103 2 4x
Alternate Text

Vatnsheld tengi 2 kerling

Vörunúmer: 0555 103 2

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Black
  • Min./max. temperature conditions

    -40 to 125 °C
  • Number of electrical poles

    2 PCS
  • Contact gauge

    1.5 mm
  • Min./max. wire cross section

    0,35-2,5 mm²
  • IP protection class

    IP 67
  • Max. nominal voltage

    24 V/DC
  • Max. current

    14 A
  • Type

    Kerling
Vatnsheld tengi 3 kerling 0555 103 3 4x
Alternate Text

Vatnsheld tengi 3 kerling

Vörunúmer: 0555 103 3

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Black
  • Min./max. temperature conditions

    -40 to 125 °C
  • Number of electrical poles

    3 PCS
  • Contact gauge

    1.5 mm
  • Min./max. wire cross section

    0,35-2,5 mm²
  • IP protection class

    IP 67
  • Max. nominal voltage

    24 V/DC
  • Max. current

    14 A
  • Type

    Kerling
Vatnsheld tengi 4 kerling 0555 103 4 4x
Alternate Text

Vatnsheld tengi 4 kerling

Vörunúmer: 0555 103 4

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Black
  • Min./max. temperature conditions

    -40 to 125 °C
  • Number of electrical poles

    4 PCS
  • Contact gauge

    1.5 mm
  • Min./max. wire cross section

    0,35-2,5 mm²
  • IP protection class

    IP 67
  • Max. nominal voltage

    24 V/DC
  • Max. current

    14 A
  • Type

    Kerling
Vatnsheld tengi 5 kerling 0555 103 5 4x
Alternate Text

Vatnsheld tengi 5 kerling

Vörunúmer: 0555 103 5

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Black
  • Min./max. temperature conditions

    -40 to 125 °C
  • Number of electrical poles

    5 PCS
  • Contact gauge

    1.5 mm
  • Min./max. wire cross section

    0,35-2,5 mm²
  • IP protection class

    IP 67
  • Max. nominal voltage

    24 V/DC
  • Max. current

    14 A
  • Type

    Kerling
Vatnsheld tengi 6 kerling 0555 103 6 4x
Alternate Text

Vatnsheld tengi 6 kerling

Vörunúmer: 0555 103 6

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Black
  • Min./max. temperature conditions

    -40 to 125 °C
  • Number of electrical poles

    6 PCS
  • Contact gauge

    1.5 mm
  • Min./max. wire cross section

    0,35-2,5 mm²
  • IP protection class

    IP 67
  • Max. nominal voltage

    24 V/DC
  • Max. current

    14 A
  • Type

    Kerling