Símatengi
- Tækniupplýsingar
- Ítarupplýsingar
For single-wire copper conductors
Cut-and-clamp technology
No stripping – saves time
Contact paste (sealing gel)
High-quality connection
- Number of ladders 2 PCS
- Min./max. strand diameter 0,4-0,7 mm
- Max. diameter of insulation 1.52 mm
- Min. strand diameter 0.4 mm
- Max. strand diameter 0.7 mm
Vörunafn | Min./max. strand diameter | M. í kassa | |
---|---|---|---|
Símatengi 2 víra 0,2-0,5kv 0556 010 | 0,4-0,7 mm | 100x | |
Símatengi 2 víra 0,2-0,5kvVörunúmer: 0556 010Tæknilegar upplýsingar
|
|||
Símatengi 3 víra 0,2-0,8kv 0556 012 | 0,4-0,9 mm | 100x | |
Símatengi 3 víra 0,2-0,8kvVörunúmer: 0556 012Tæknilegar upplýsingar
|