Led vinnuljós
- Tækniupplýsingar
- Charging time 5 - 5 and a half hours
- Min./max. charging voltage 230V
- Luminous flux min. 600 lm
- Reflector shape 90°
- Light source 66 x SMD 2835, 20W
- Lumens 800 (step 1) - 2000 (step 2)
-
Run time approx.
6 hours at 800 lm
2,5 - 3 hours at 2000 lm - Protection classes IP/IK Lamp: IP65 - Charger IP20/IK08
- IEC protection class *lamp & charger II (*due to no socket on the back)
- Lamp weight (g) 900 gr
- Box size 1 pc. approx. 23.9 x 20.3 x 7.2 cm
Vörunafn | Lumens | M. í kassa | |
---|---|---|---|
Led vinnuljós 60w 4.300lm 0981 508 160 | 1x | ||
Led vinnuljós 60w 4.300lmVörunúmer: 0981 508 160Tæknilegar upplýsingar
|
|||
Led hleðslu vinnuljós tl2000-r 800/2000 lumen 1981 800 40 | 800 (step 1) - 2000 (step 2) | 1x | |
Led hleðslu vinnuljós tl2000-r 800/2000 lumenVörunúmer: 1981 800 40Tæknilegar upplýsingar
|