Losunartól fyrir kapalskó
- Tækniupplýsingar
- Ítarupplýsingar
For connectors with two symmetrically arranged locking lugs
Notice
Original Zebra removal tools are developed in close cooperation with connector manufacturers and produced in the highest possible quality. This eliminates the risk of damaging housings or connectors and the associated costly downtime.
- Contact design Micro Timer II and III, MFK/MFS
- Contact gauge 1.6 mm
Vörunafn | Contact design | Contact gauge | M. í kassa | |
---|---|---|---|---|
Losunartól f. kapalskó 1,6mm 2ja pinna 0713 558 311 | Micro Timer II and III, MFK/MFS | 1.6 mm | 1x | |
Losunartól f. kapalskó 1,6mm 2ja pinnaVörunúmer: 0713 558 311Tæknilegar upplýsingar
|
||||
Losunartól f. kapalskó 2,8mm-5,8mm 0713 558 312 | Junior/Standard Power timer, MDK/DFK | 2.8 mm<br>5.8 mm | 1x | |
Losunartól f. kapalskó 2,8mm-5,8mmVörunúmer: 0713 558 312Tæknilegar upplýsingar
|