Fjöltengi flatt
- Tækniupplýsingar
- Length 54 mm
- Width 21 mm
- Max. temperature conditions 75 °C
- Length x width 54 x 21 mm
- Max. nominal voltage 300 V/AC
- Connection type 1st end: 1 connection, 2nd end: 2 connections
- Plug width 6.3 mm
Vörunafn | M. í kassa | |
---|---|---|
Fjöltengi flatt glært 0555 11 | 10x | |
Fjöltengi flatt glærtVörunúmer: 0555 11Tæknilegar upplýsingar
|