Pylsupera
- Tækniupplýsingar
- Ítarupplýsingar
Economical bulb for light commercial vehicles 24V
- Nominal voltage 24 V/DC
- Length (A) 40 mm
- Power rating 5 W
- Socket designation SV8,5-8
- Max. width of glass bulb 11 mm
- Contact length 3.5 mm
Vörunafn | Nominal voltage | Power rating | Length (A) | Socket designation | M. í kassa | |
---|---|---|---|---|---|---|
Pylsupera 24v 5w l36mm 0720 171 2 | 24 V/DC | 5 W | 35 mm | SV8,5-8 | 10x | |
Pylsupera 24v 5w l36mmVörunúmer: 0720 171 2Tæknilegar upplýsingar
|
||||||
Pylsupera 24v 5w l40mm 0720 172 2 | 24 V/DC | 5 W | 40 mm | SV8,5-8 | 10x | |
Pylsupera 24v 5w l40mmVörunúmer: 0720 172 2Tæknilegar upplýsingar
|
||||||
Pylsupera 24v 10w l40mm 0720 173 2 | 24 V/DC | 10 W | 40 mm | SV8,5-8 | 10x | |
Pylsupera 24v 10w l40mmVörunúmer: 0720 173 2Tæknilegar upplýsingar
|
||||||
Pylsupera 24v 18w l41mm 0720 175 2 | 24 V/DC | 18 W | 41 mm | SV8,5-8 | 10x | |
Pylsupera 24v 18w l41mmVörunúmer: 0720 175 2Tæknilegar upplýsingar
|