Afeinangrunartöng 0,2-6,0
- Tækniupplýsingar
- Material Plastic / metal
- Length x width x height 165 x 27 x 140 mm
- Min./max. wire cross section 0.2 - 6.0 mm2
- Min./max. American Wire Gauge (AWG) (AWG) 24 - 10
- Type description AS 61
- Material of handle Plastic
- Blade geometry V-shaped
Vörunafn | Min./max. wire cross section | M. í kassa | |
---|---|---|---|
Afeinangrunartöng 0,2-6,0 mm² 0714 109 006 | 0.2 - 6.0 mm2 | 1x | |
Afeinangrunartöng 0,2-6,0 mm²Vörunúmer: 0714 109 006Tæknilegar upplýsingar
|