Mínar síður

Slípirokkur 1200w

Slípirokkur 1200w
  • Tækniupplýsingar
  • Nominal voltage 230 V/AC
  • Cable length 4m
  • Min./max. frequency 50 / 60 Hz
  • Power input 1200 W
  • Weight of machine 2,4 kg
  • Protection class Protection class II/protective insulation
  • Min./max. idle speed 0 - 11000 U/min(rpm)
  • Max. cutting disc diameter. 125 mm
  • Thread type x spindle-thread diameter M14
  • Functions Anti-vibration system
    Restarting protection
    Recoil protection
    Overloading protection

Vörunafn Power input Min./max. idle speed Max. cutting disc diameter. M. í kassa
Slípirokkur 1200w ews12-125 solid 5707 040 0 1200 W 0 - 11000 U/min(rpm) 125 mm 1x
Alternate Text

Slípirokkur 1200w ews12-125 solid

Vörunúmer: 5707 040 0

Tæknilegar upplýsingar

  • Nominal voltage

    230 V/AC
  • Cable length

    4m
  • Min./max. frequency

    50 / 60 Hz
  • Power input

    1200 W
  • Weight of machine

    2,4 kg
  • Protection class

    Protection class II/protective insulation
  • Min./max. idle speed

    0 - 11000 U/min(rpm)
  • Max. cutting disc diameter.

    125 mm
  • Thread type x spindle-thread diameter

    M14
  • Functions

    Anti-vibration system
    Restarting protection
    Recoil protection
    Overloading protection
Slípirokkur 1700w ews17-125-eq power 5707 061 2 1700 W 2800-11000 U/min(rpm) 125 mm 1x
Alternate Text

Slípirokkur 1700w ews17-125-eq power

Vörunúmer: 5707 061 2

Tæknilegar upplýsingar

  • Nominal voltage

    230 V/AC
  • Cable length

    4 m
  • Min./max. frequency

    50 / 60 Hz
  • Power input

    1700 W
  • Weight of machine

    2.6 kg
  • Protection class

    Protection class II/protective insulation
  • Min./max. idle speed

    2800-11000 U/min(rpm)
  • Max. cutting disc diameter.

    125 mm
  • Thread type x spindle-thread diameter

    M14
  • Functions

    Speed electronics, speed adjustment wheel, constant electronics, recoil protection, restarting protection, soft start, overloading protection, quick clamping nut, quickly adjustable cover, anti-vibration system