Rafhl.koppafeitissprauta fp
- Tækniupplýsingar
- Ítarupplýsingar
High working pressure
Enables application of all standard greases.
Ergonomic design
Machine fits well in your hand and allows convenient and effortless work.
Li-ion battery pack
Long runtime per battery charge. The handy battery charge indicator tells you how much power is left at all times.
Many applications
Grease can be applied both from cartridges, pouches or other containers.
Sturdy machine design
Resistant to soiling damage to guarantee long service life.
Filing neck required for filling using grease filler item no. 098602.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the wide range of applications and of storage and usage conditions, we cannot guarantee a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
- Nominal voltage 12 V/DC
- Max. working pressure 562 bar
- Weight of machine with rechargeable battery 3.3 kg
- Rechargeable battery/battery capacity 3 Ah
- Capacity with cartridge 411 g
- Max. hose pressure 690 bar
Vörunafn | Nominal voltage | Rechargeable battery/battery capacity | M. í kassa | |
---|---|---|---|---|
Rafhlöðu koppafeitissprauta fp 12-a 1x3,0ah 5700 200 1 | 12 V/DC | 3 Ah | 1x | |
Rafhlöðu koppafeitissprauta fp 12-a 1x3,0ahVörunúmer: 5700 200 1Tæknilegar upplýsingar
|