Loftsagir
- Tækniupplýsingar
- Ítarupplýsingar
Small and compact
Compact design and low weight makes it perfect for hard-to-reach places.
Practical
Very handy and easy to use. The rubber coating prevents the handle from cooling down while working.
Optimal stroke adjustment to the material being processed
Rotating air inlet with air flow regulator
Accurate adjustment of the cutting depth
Adjustable guide
- When used regularly, the machine should be lightly oiled via the compressed air supply every day. The use of a mist oiler is recommended.
- Plug-in nipple not included in the scope of delivery
2 Years WÜRTH MASTERPLUS Warranty for wear damage
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
- Length 148 mm
- Working pressure 6.3 bar
- Weight of machine 0.47 kg
- Air consumption 280 l/min
- Min. hose inner diameter 8 mm
- Thread type x nominal diameter in inches R 1/4 in
- Idle stroke speed 10500 U/min(rpm)
Vörunafn | Idle stroke speed | Length | M. í kassa | |
---|---|---|---|---|
Loftsög dst mini 0703 885 0 | 10500 U/min(rpm) | 148 mm | 1x | |
Loftsög dst miniVörunúmer: 0703 885 0Tæknilegar upplýsingar
|