Mínar síður

Loftmeitlar/hamrar

  • Tækniupplýsingar
  • Ítarupplýsingar
Extremely robust, powerful chipping hammer with optimal weight distribution and vibration damping. Ideal for all bodywork, including extraction of body panels, rough removal of coatings or removal of rust from metal parts.

Extremely durable and insulated against cold


Robust and partially rubberised housing



Very handy and user-friendly


Slip-proof, ergonomically shaped handle



Impact power can be controlled continuously and precisely


Adjustable trigger



Practical plastic case and wide range of accessories included


Including retaining spring and alternative quick-action chuck for convenient chisel changes, and 5 chisels made from special steel for long tool life



2-in-1


In combination with the optional screw-on attachment, it can also be used as a nail deruster.

Notice
  • Chisel hammer is not suitable for working with concrete.

  • When used regularly, the machine should be lightly oiled via the compressed air supply every day. The use of a mist oiler is recommended.

  • Plug-in nipple not included in the scope of delivery

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

  • Length 218 mm
  • Tool holding device 10,2mm hexagon socket
  • Working pressure 6.3 bar
  • Weight of machine 1.73 kg
  • Air consumption 76.4 l/min
  • Max. impact rate 2900 U/min(rpm)
  • Piston diameter 19 mm

Vörunafn M. í kassa
Loft meitill/hamar - sett með 5 meitlum 0703 712 1 1x
Alternate Text

Loft meitill/hamar - sett með 5 meitlum

Vörunúmer: 0703 712 1

Tæknilegar upplýsingar

  • Length

    218 mm
  • Tool holding device

    10,2mm hexagon socket
  • Working pressure

    6.3 bar
  • Weight of machine

    1.73 kg
  • Air consumption

    76.4 l/min
  • Max. impact rate

    2900 U/min(rpm)
  • Piston diameter

    19 mm