Gassía A2 - SR 518
Vörunúmer: 1900 H27 012
- Tækniupplýsingar
- Height 57 mm
- Diameter 138 mm
- EN EN 12941:1998 + A2:2008, EN 12942:1998 + A2:2008
- Shelf life 5 years
- Operating temperature -10 – +55 °C, < 90 % RH
- Storage temperature -20 – +40 °C, < 90 % RH
- Model description SR 518 A2
- Short description Filter for protection against gases and fumes with optimized adsorption
Vörunafn | M. í kassa | |
---|---|---|
Sr 518 gassía a2 1900 H27 012 | 1x | |
Sr 518 gassía a2Vörunúmer: 1900 H27 012Tæknilegar upplýsingar
|