Gassía A2 - SR218-3
Vörunúmer: 1900 H22 012
- Tækniupplýsingar
- Colour Black
- Height 36 mm
- Diameter 106 mm
- EN EN 14387:2004 + A1:2008
- Shelf life 5 years
- Operating temperature -10 – +55 °C, < 90 % RH
- Storage temperature -20 – +40 °C, < 90 % RH
- Model description SR 218-3 Gas filter A2
- Short description Filter for protection against gases and fumes with optimized adsorption
Vörunafn | M. í kassa | |
---|---|---|
Sr 218-3 a2 gassía 1900 H22 012 | 1x | |
Sr 218-3 a2 gassíaVörunúmer: 1900 H22 012Tæknilegar upplýsingar
|