Plast keðja
- Tækniupplýsingar
- Material PE - Polyethylene
- Colour Black/yellow
- Min./max. temperature resistance -70 to 100 °C
- Product weight (per item) 1466 g
- Length 25 m
- Diameter 6 mm
- Length of link (internal) (c) 42 mm
- Number of chain links until the colour changes 11 PCS
- External width (b) 20 mm
- Nominal thickness (d) 6 mm
Vörunafn | M. í kassa | |
---|---|---|
Plast keðja 6mm hlekkir, 25 metrar 0899 610 613 | 1x | |
Plast keðja 6mm hlekkir, 25 metrarVörunúmer: 0899 610 613Tæknilegar upplýsingar
|