Skrúfbita og toppasett
- Tækniupplýsingar
- Ítarupplýsingar
Multi-functional ball-head ratchet with variable handle and essential socket wrenches, 27 pieces
Contents: 27 pieces
- Ball-head ratchet
- 2 extensions:
50, 150 mm
- Cardan joint
- 9 socket wrench inserts:
6; 7; 8; 9; 10; 11; 12; 13; 14
- 3 PH socket wrench inserts:
PH 1; PH 2; PH 3
- 3 socket wrench inserts for hexagon socket:
4; 5; 6 mm
- 7 TX socket wrench inserts:
TX 10, 15, 20, 25, 27, 30, 40
- 1 slotted socket wrench insert:
1.0 x 5.5
- Number of pieces in assortment/set 27 PCS
Vörunafn | Number of pieces in assortment/set | M. í kassa | |
---|---|---|---|
1/4 toppa- og bitasett 27hlutir 0965 014 27 | 27 PCS | 1x | |
1/4 toppa- og bitasett 27hlutirVörunúmer: 0965 014 27Tæknilegar upplýsingar
|
|||
Skrúfbitas. torx, sexk. ofl. 47 hlutir 0965 12 470 | 47 PCS | 1x | |
Skrúfbitas. torx, sexk. ofl. 47 hlutirVörunúmer: 0965 12 470Tæknilegar upplýsingar
|