Spindilkúluþvingur
- Tækniupplýsingar
- Ítarupplýsingar
For easy and gentle ejection of ball joint bolts on push rods and tie rods
- Special puller tool for motor vehicles
- Extremely simple and rapid application
- Rolled, hardened and nitrocarburised spindle
- Precision cast steel body
- Width across flats 27 mm
- External clamping width (A) 46 mm
- Clamping depth (B) 100 mm
- Width (C) 90 mm
- Spindle length 160 mm
- Thread dimension G 3/4 inch
Vörunafn | External clamping width (A) | M. í kassa | |
---|---|---|---|
Spindilkúluþvinga d40mm 0715 52 31 | 40 mm | 1x | |
Spindilkúluþvinga d40mmVörunúmer: 0715 52 31Tæknilegar upplýsingar
|
|||
Spindilkúluþvinga d46mm 0715 52 32 | 46 mm | 1x | |
Spindilkúluþvinga d46mmVörunúmer: 0715 52 32Tæknilegar upplýsingar
|