Hring þjalir
- Tækniupplýsingar
- Ítarupplýsingar
DIN 7261, shape F
Ideal geometry of file cut (ideal cut angle, uniform tooth height and spacing)
- Ensures a clean workpiece surface and eliminates the need for time-consuming reworking.
- Facilitates good chip removal and prevents the workpiece from being scratched.
- Boosts cutting performance at reduced power. High-quality steel and thorough hardening ensures a long service life.
- Conical tang ensures the file sits securely in the handle
Notice
Cut 1 - coarse; cut 2 - medium; cut 3 - fine
- File cut 1
- Diameter (D) 8 mm
- File blade length (L) 200 mm
Vörunafn | Diameter (D) | File blade length (L) | File cut | M. í kassa | |
---|---|---|---|---|---|
Hring-þjöl skurður-1 200mm 0714 61 46 | 8 mm | 200 mm | 1 | 1x | |
Hring-þjöl skurður-1 200mmVörunúmer: 0714 61 46Tæknilegar upplýsingar
|
|||||
Hring-þjöl skurður-1 250mm 0714 61 47 | 10 mm | 250 mm | 1 | 1x | |
Hring-þjöl skurður-1 250mmVörunúmer: 0714 61 47Tæknilegar upplýsingar
|
|||||
Hring-þjöl skurður-1 300mm 0714 61 48 | 12.5 mm | 300 mm | 1 | 1x | |
Hring-þjöl skurður-1 300mmVörunúmer: 0714 61 48Tæknilegar upplýsingar
|
|||||
Hring-þjöl skurður-2 150mm 0714 61 49 | 6.3 mm | 150 mm | 2 | 1x | |
Hring-þjöl skurður-2 150mmVörunúmer: 0714 61 49Tæknilegar upplýsingar
|
|||||
Hring-þjöl skurður-2 200mm 0714 61 50 | 8 mm | 200 mm | 2 | 1x | |
Hring-þjöl skurður-2 200mmVörunúmer: 0714 61 50Tæknilegar upplýsingar
|
|||||
Hring-þjöl skurður-2 250mm 0714 61 51 | 10 mm | 250 mm | 2 | 1x | |
Hring-þjöl skurður-2 250mmVörunúmer: 0714 61 51Tæknilegar upplýsingar
|
|||||
Hring-þjöl skurður-3 150mm 0714 61 53 | 6.3 mm | 150 mm | 3 | 1x | |
Hring-þjöl skurður-3 150mmVörunúmer: 0714 61 53Tæknilegar upplýsingar
|
|||||
Hring-þjöl skurður-3 200mm 0714 61 54 | 8 mm | 200 mm | 3 | 1x | |
Hring-þjöl skurður-3 200mmVörunúmer: 0714 61 54Tæknilegar upplýsingar
|
|||||
Hring-þjöl skurður-3 250mm 0714 61 55 | 10 mm | 250 mm | 3 | 1x | |
Hring-þjöl skurður-3 250mmVörunúmer: 0714 61 55Tæknilegar upplýsingar
|