Krómtöng 6-46mm
- Tækniupplýsingar
- Ítarupplýsingar
Plastic-covered handle
Jaws: parallel guidance, smooth, nickel-plated
No damage to workpiece thanks to zero-backlash surface pressure
Adjustment with push button
Adjustable directly on the workpiece
Joint: box joint
Force transmission: 10x
High clamping force
The action of the gripping surfaces allows rapid tightening and loosening of bolted connections using the ratchet principle
- Material Steel
- Surface Nickel-plated
- Length (l) 150 mm
- Material of the grip handle Plastic
- Max. grip range 27 mm
- Width of clamping jaw (B) 12 mm
- Jaws thickness (C) 5 mm
- Max. grip range in inches 1 in
Vörunafn | Length (l) | M. í kassa | |
---|---|---|---|
Krómtöng 6-46mm 270mm 0715 02 50 | 270 mm | 1x | |
Krómtöng 6-46mm 270mmVörunúmer: 0715 02 50Tæknilegar upplýsingar
|
|||
Krómtöng 0-35mm 180mm 0715 02 51 | 180 mm | 1x | |
Krómtöng 0-35mm 180mmVörunúmer: 0715 02 51Tæknilegar upplýsingar
|
|||
Krómtöng 0-27mm 150mm 0715 02 515 | 150 mm | 1x | |
Krómtöng 0-27mm 150mmVörunúmer: 0715 02 515Tæknilegar upplýsingar
|
|||
Krómtöng 0-60mm 300mm 0715 02 52 | 300 mm | 1x | |
Krómtöng 0-60mm 300mmVörunúmer: 0715 02 52Tæknilegar upplýsingar
|