Gatatangir
- Tækniupplýsingar
- Ítarupplýsingar
Handle: plastic coated
Slip-resistant
Pliers: Sheet steel, nickel-plated
Punches: Tempered steel, powder-coated
Opening spring with catch
- Material Steel
- Length (l) 220 mm
- Length in inches (L) 9 in
-
Hole punch diameter
2 mm
2.5 mm
3 mm
3.5 mm
4 mm
5 mm - Number of punches 6 PCS
Vörunafn | M. í kassa | |
---|---|---|
Gatatöng 0715 05 11 | 1x | |
GatatöngVörunúmer: 0715 05 11Tæknilegar upplýsingar
|