Plús smájárn
- Tækniupplýsingar
- Ítarupplýsingar
Rotatable centring head with large finger recess
For optimised work in the watchmaker position
Centring cap marked with screw symbol and size
Easy and rapid identification
Multi-component handle with large, soft-grip components
Comfortable and pleasant to use
Power zone
For fast rotation in the full hand position
Chrome-plated blades of highly tempered special steel
Optimum corrosion protection
Black Point tip
Precise fit
Blade: Round blade, matt chrome-plated
Tip: ISO 8764-PH, Black Point
- Head diameter 20 mm
- Material of the grip handle Plastic multi components
- Tip size PH0
- Blade length 60 mm
- Blade length in inches 2 3/8 in
- Handle length/head diameter 100/20 mm
Vörunafn | Tip size | Blade length | M. í kassa | |
---|---|---|---|---|
Rafmagns-smájárn ph0 x 60 0613 481 0 | PH0 | 60 mm | 1x | |
Rafmagns-smájárn ph0 x 60Vörunúmer: 0613 481 0Tæknilegar upplýsingar
|
||||
Rafmagns-smájárn ph00 x 40 0613 481 00 | PH00 | 40 mm | 1x | |
Rafmagns-smájárn ph00 x 40Vörunúmer: 0613 481 00Tæknilegar upplýsingar
|
||||
Rafmagns-smájárn ph000 x 40 0613 481 000 | PH000 | 40 mm | 1x | |
Rafmagns-smájárn ph000 x 40Vörunúmer: 0613 481 000Tæknilegar upplýsingar
|
||||
Rafmagns-smájárn ph1 x 80 0613 481 1 | PH1 | 80 mm | 1x | |
Rafmagns-smájárn ph1 x 80Vörunúmer: 0613 481 1Tæknilegar upplýsingar
|