1/2" skröll
- Tækniupplýsingar
- Ítarupplýsingar
Rotary disc reverse
- Compact, narrow head
- Simple changeover from clockwise to anti-clockwise rotation
- Chamfered square — easier removal of socket wrench inserts
- Offset ratchet body for more hand freedom
- Fine tooth rotary disc with 72 teeth; 5° angle of rotation
- Chrome-plated, 2-component handle
- Length (l1) 250 mm
- Material of the grip handle 2-component plastic
- Number of teeth 72 PCS
- Tip size 1/2 inch
- Ratchet head height (B1) 26 mm
Vörunafn | Tip size | Length (l1) | M. í kassa | |
---|---|---|---|---|
½' skrall 250mm zebra fíntennt 0712 012 0 | 1/2 inch | 250 mm | 1x | |
½' skrall 250mm zebra fíntenntVörunúmer: 0712 012 0Tæknilegar upplýsingar
|
||||
½' skrall m.flýtilosun 250mm fíntennt 0712 012 01 | 250 mm | 1x | ||
½' skrall m.flýtilosun 250mm fíntenntVörunúmer: 0712 012 01Tæknilegar upplýsingar
|
||||
½' skrall 253mm zebra rykvarið 0712 012 03 | 253 mm | 1x | ||
½' skrall 253mm zebra rykvariðVörunúmer: 0712 012 03Tæknilegar upplýsingar
|