Mínar síður

Skröll með 360° snúningshandfangi

Skröll með 360° snúningshandfangi
  • Tækniupplýsingar
  • Material Chrome-vanadium steel
  • Surface Chromed high-gloss satin finish
  • Length (l1) 250 mm
  • DIN 3122
  • Tip size 1/2 inch
  • Ratchet head height (B1) 29,2 mm
  • Ratchet diameter (D2) 43,5 mm
  • Ratchet head height with square (B2) 46,2 mm
  • Handle diameter (D1) 33 mm
  • Handle length (L3) 114 mm
  • Material of grip handle 2-component plastic
  • Length of lever (L2) 240 mm

Vörunafn Tip size Length (l1) M. í kassa
1/2´ skrall fíntennt m 360 ° snúningsh. l 250mm 0712 012 06 1/2 inch 250 mm 1x
Alternate Text

1/2´ skrall fíntennt m 360 ° snúningsh. l 250mm

Vörunúmer: 0712 012 06

Tæknilegar upplýsingar

  • Material

    Chrome-vanadium steel
  • Surface

    Chromed high-gloss satin finish
  • Length (l1)

    250 mm
  • DIN

    3122
  • Tip size

    1/2 inch
  • Ratchet head height (B1)

    29,2 mm
  • Ratchet diameter (D2)

    43,5 mm
  • Ratchet head height with square (B2)

    46,2 mm
  • Handle diameter (D1)

    33 mm
  • Handle length (L3)

    114 mm
1/4´ skrall fíntennt m 360 ° snúningsh. l 135mm 0712 014 06 1/4 inch 135 mm 1x
Alternate Text

1/4´ skrall fíntennt m 360 ° snúningsh. l 135mm

Vörunúmer: 0712 014 06

Tæknilegar upplýsingar

  • Material

    Chrome-vanadium steel
  • Surface

    Chromed high-gloss satin finish
  • Length (l1)

    135 mm
  • DIN

    3122
  • Tip size

    1/4 inch
  • Ratchet head height (B1)

    19,8 mm
  • Ratchet diameter (D2)

    27 mm
  • Ratchet head height with square (B2)

    29,1 mm
  • Handle diameter (D1)

    20 mm
  • Handle length (L3)

    61 mm
3/8´ skrall fíntennt m 360 ° snúningsh. l 175mm 0712 038 06 3/8 inch 175 mm 1x
Alternate Text

3/8´ skrall fíntennt m 360 ° snúningsh. l 175mm

Vörunúmer: 0712 038 06

Tæknilegar upplýsingar

  • Material

    Chrome-vanadium steel
  • Surface

    Chromed high-gloss satin finish
  • Length (l1)

    175 mm
  • DIN

    3122
  • Tip size

    3/8 inch
  • Ratchet head height (B1)

    25 mm
  • Ratchet diameter (D2)

    37 mm
  • Ratchet head height with square (B2)

    37 mm
  • Handle diameter (D1)

    27 mm
  • Handle length (L3)

    48,4 mm