Málbönd
- Tækniupplýsingar
- Ítarupplýsingar
High-quality tape measure with plastic housing for simple measuring of all measuring ranges
Plastic housing
Lightweight and corrosion-resistant
Tape with long service life
An end stop cushions the steel tape when rolling in
Easy to read
- Yellow painted, coated tape measure
- Centimetre/millimetre graduation
- Red ten-centimetre increments
Movable end hooks
For simple internal and external measurement
Steel band with curvature for extreme stability
Can be extended a long way before bending
User-friendly
- Automatic retraction
- Removable belt clip
Proof of Performance
Pocket tape measures comply with accuracy class II
- Material of the housing ABS
- Max. length measuring range (L max) 5 m
- Width of band (b) 25 mm
Vörunafn | Max. length measuring range (L max) | M. í kassa | |
---|---|---|---|
Málband br.16mm 3-metra 0714 64 566 | 3 m | 10x | |
Málband br.16mm 3-metraVörunúmer: 0714 64 566Tæknilegar upplýsingar
|
|||
Málband br.25mm 5-metra 0714 64 567 | 5 m | 10x | |
Málband br.25mm 5-metraVörunúmer: 0714 64 567Tæknilegar upplýsingar
|
|||
Málband br.25mm 8-metra 0714 64 568 | 8 m | 10x | |
Málband br.25mm 8-metraVörunúmer: 0714 64 568Tæknilegar upplýsingar
|