Skralllyklasett
- Tækniupplýsingar
- Ítarupplýsingar
Drive: Ring end POWERDRIV, modified bi-hexagon, finely toothed, 72 teeth
Standard: max. torque to DIN 899
Geometry: Straight ring end, jaw angle 15°
Loosen bolts with the open end and tighten with the ratchet mechanism of the ring end
Ultra slim ring end for working in tight spaces, 5° angle of rotation, precision-manufactured ring core for smooth, secure movement
Material: Chromium-vanadium steel
Basic body surface: chrome-plated, matt satin finish
Contents: 5 pieces
1 ratchet combination wrench in each of the following sizes 8; 10; 13; 17; 19
This special tool may only be subjected to the maximum torque. For this reason, the wrenches are only suitable for loosening bolts to a limited extent.
- Number of pieces in assortment/set 5 PCS
Vörunafn | Number of pieces in assortment/set | M. í kassa | |
---|---|---|---|
Skralllykla- toppa- & bitasett 32stk 0714 23 100 | 32 PCS | 1x | |
Skralllykla- toppa- & bitasett 32stkVörunúmer: 0714 23 100Tæknilegar upplýsingar
|
|||
Skralllyklasett 8,10,13,17,19mm 0714 251 100 | 5 PCS | 1x | |
Skralllyklasett 8,10,13,17,19mmVörunúmer: 0714 251 100Tæknilegar upplýsingar
|