Glussalyklasett
- Tækniupplýsingar
- Ítarupplýsingar
Jointed, 4 pcs.
Design: Metric
Drive: POWERDRIV, hexagon
Rings angled 15°
230° swivelling join
Strong, heavy-duty heads
Collar for low-lying parts
Material: Chromium-vanadium steel
Surface: Chrome-plated, matt
Contents: 4 pieces
1 each of open double-end box wrench, size 13, 14, 17, 19
-
Width across flats
13 mm
14 mm
17 mm
19 mm - Product weight (per item) 654 g
- Number of pieces in assortment/set 4 PCS
Vörunafn | Number of pieces in assortment/set | M. í kassa | |
---|---|---|---|
Bremsu-glussalyklasett 10-11-12mm 0714 230 0 | 3 PCS | 1x | |
Bremsu-glussalyklasett 10-11-12mmVörunúmer: 0714 230 0Tæknilegar upplýsingar
|
|||
Bremsu-glussalyklasett 13-14-17-19mm 0714 230 01 | 4 PCS | 1x | |
Bremsu-glussalyklasett 13-14-17-19mmVörunúmer: 0714 230 01Tæknilegar upplýsingar
|
|||
Bremsu-glussalyklasett 5stk 0714 240 50 | 5 PCS | 1x | |
Bremsu-glussalyklasett 5stkVörunúmer: 0714 240 50Tæknilegar upplýsingar
|