Kúbein
- Tækniupplýsingar
- Ítarupplýsingar
With hexagonal shaft
Special tool steel
Long service life
Hardened working ends
Low wear
Red powder-coated
- Length (l) 600 mm
Vörunafn | Length (l) | M. í kassa | |
---|---|---|---|
Kúbein 600mm 0714 63 47 | 600 mm | 1x | |
|
|||
Kúbein 1000mm 2,8kg. 0714 631 010 | 1000 mm | 1x | |
Kúbein 1000mm 2,8kg.Vörunúmer: 0714 631 010Tæknilegar upplýsingar
|