Mínar síður

Réttingahamrar

Réttingahamrar
  • Tækniupplýsingar
  • Ítarupplýsingar
With large, extra-thin face
  • Material Hardened steel
  • Material of the grip handle Hickory
  • Length of head 140 mm
  • Hammer weight 330 g
  • Length of handle 320 mm
  • Face diameter (hammer) (Ø) 40 mm
  • Peen length x peen width 14 x 3 mm

Vörunafn Peen length x peen width M. í kassa
Réttingahamar 450gr 40mm m.20x3mm boga enda 0715 74 27 20 x 3 mm 1x
Alternate Text

Réttingahamar 450gr 40mm m.20x3mm boga enda

Vörunúmer: 0715 74 27

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Material of the grip handle

    Hickory
  • Length of head

    160 mm
  • Hammer weight

    450 g
  • Length of handle

    320 mm
  • Face diameter (hammer) (Ø)

    40 mm
  • Peen length x peen width

    20 x 3 mm
Réttingahamar 330gr 40mm m.14x3mm boga enda 0715 74 30 14 x 3 mm 1x
Alternate Text

Réttingahamar 330gr 40mm m.14x3mm boga enda

Vörunúmer: 0715 74 30

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Material of the grip handle

    Hickory
  • Length of head

    140 mm
  • Hammer weight

    330 g
  • Length of handle

    320 mm
  • Face diameter (hammer) (Ø)

    40 mm
  • Peen length x peen width

    14 x 3 mm
Réttingahamar 330gr 40mm m.14x3mm beinum enda 0715 74 31 14 x 3 mm 1x
Alternate Text

Réttingahamar 330gr 40mm m.14x3mm beinum enda

Vörunúmer: 0715 74 31

Tæknilegar upplýsingar

  • Material

    Hardened steel
  • Material of the grip handle

    Hickory
  • Length of head

    140 mm
  • Hammer weight

    330 g
  • Length of handle

    320 mm
  • Face diameter (hammer) (Ø)

    40 mm
  • Peen length x peen width

    14 x 3 mm