Hallamál m. segli/gráðum
Vörunúmer: 0714 644 125
- Tækniupplýsingar
- Ítarupplýsingar
Rugged light metal spirit level for metalworking and construction trades
Excellent reading and simple determination of gradients
Six-line level for 1% and 2% gradients
Direct testing of gradients
360° rotating angle level with scaling
No liquid discolouration, maximum precision with fluctuating temperatures
Fluorescent level liquid, highly-resistant to UV radiation
Extra-strong hold on pipes, profiles and steel components
Milled measuring surface with V-shaped groove and rare earth magnets
For the toughest applications
Extra-strong die-cast aluminium profile
- Length (l) 25 cm
- Width (B) 50 mm
- Height (h) 20 mm
- Number of magnets 2 PCS
- Measuring accuracy (per length) 0.5 mm/m
- Measuring accuracy for overhead measurements (per length) 0.75 mm/m
- Degrees measuring accuracy 0.029 degree
- Degrees measuring accuracy for overhead measurements 0.043 Degree
Vörunafn | Length (l) | M. í kassa | |
---|---|---|---|
Hallamál 25cm gráður+segull 0714 644 125 | 25 cm | 1x | |
Hallamál 25cm gráður+segullVörunúmer: 0714 644 125Tæknilegar upplýsingar
|